Shop All Plastic Bags
Global Industrial
Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx85H
Mfr # B693192
Zoro # G908591645
Sold in multiples of 50 for $399.50
$399.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Length 51 in
- Color Clear
- Material Polyethylene
- Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B693192
- Zoro # G908591645
- UPC # 707022458993
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 49 in |
Length | 51 in |
Height | 85 in |
Details
Item | Gaylord & Container Liner |
Color | Clear |
Material | Polyethylene |
Description
Large sized gusseted translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Great for protecting products that are a work in progress, or are being packaged for shipment. FDA Compliance. Sold in roll quantity, 50 liners per roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 46Lx36Wx85H (B2254993)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- Global Industrial Shipping & Packing Bags