Shop All Plastic Bags
Global Industrial
Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H
Mfr # B693191
Zoro # G108591681
product price: $8.15
/ea
Sold in multiples of 50 for $407.50
$407.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Length 51 in
- Color Clear
- Material Polyethylene
- Height 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B693191
- Zoro # G108591681
- UPC # 707022458986
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 49 in |
Length | 51 in |
Height | 73 in |
Details
Item | Gaylord & Container Liner |
Color | Clear |
Material | Polyethylene |
Description
Large sized gusseted translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Great for protecting products that are a work in progress, or are being packaged for shipment. FDA Compliance. Sold in roll quantity, 50 liners per roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- MACO Laser/Inkjet ID Label, 8.5x11, White, PK100 (ML0100)
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 46Lx36Wx85H (B2254993)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- Global Industrial Shipping & Packing Bags