Shop All Plastic Bags
Global Industrial
Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H
Mfr # B622912
Zoro # G908628808
product price: $5.59
/ea
Sold in multiples of 50 for $279.50
$279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Length 51 in
- Color Clear
- Material Polyethylene
- Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B622912
- Zoro # G908628808
- UPC # 707022458962
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 49 in |
Length | 51 in |
Height | 85 in |
Details
Item | Gaylord & Container Cover |
Color | Clear |
Material | Polyethylene |
Description
Large sized gusseted translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Great for protecting products that are a work in progress, or are being packaged for shipment. FDA Compliance. Sold in roll quantity, 50 liners per roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches 8.9 In X 11.4 In (TP5854-50)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- ARROW FASTENER 3/8 in. STAPLES P-35, 5000PK (356)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 46Lx36Wx85H (B2254993)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H (B693191)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- HOME PLUS Assorted Plastic Bag Clips (3500040-1)
- Global Industrial Shipping & Packing Bags