Global Industrial

Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige


product price: $111.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Gas Spring LED/LCD Flat Panel Monitor Arm for Global IndustrialTM Orbit Computer Workstations. This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24in. This monitor arm supports up to 20 lbs. and can be easily installed to Global IndustrialTM Orbit Columns and Posts sold separately. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability. Fits most flat-panel displays up to 24in. Full-motion swivel arm adjusts for angle. Cable management feature routes cables under the arm. Mounting hardware included. Quick and easy installation. Specifications: Color: Beige. Construction: Aluminum, Steel. Screen Size Compatibility: Up to 24in. Weight Capacity: 20 lbs. Lift: 11.81in 300 mm. Tilt: + 90° / - 65°. Swivel: 360°. Rotation: 360°. VESA Pattern mm: 75x75; 100x100. Arm Extension: 4.25in min extend to 24.41in max. Certifications: RoHS compliant, TUV certified. Limited Warranty:1 Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.