Shop All Monitor Mounts & Brackets
Global Industrial
Gas Spring LED or LCD Monitor Arm w/ VESA Plate, Black
Mfr # 436946ABK
Zoro # G511892580
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 24-3/8 in
- Material Aluminum, Steel
- Depth 7-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436946ABK
- Zoro # G511892580
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4-1/2 in |
Width | 24-3/8 in |
Depth | 7-1/2 in |
Details
Material | Aluminum, Steel |
Color | Black |
Assembly Required | No |
Item | Wall Mount |
Description
Global IndustrialTM Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Black. This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24in. The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability. Fits most flat-panel displays up to 24in. Full-motion swivel arm adjusts for angle. Cable management feature routes cables under the arm. Two mounting brackets and mounting hardware included. Quick and easy installation. Specifications: Color: Black. Construction: Aluminum, Steel. Screen Size Compatibility: Up to 24in. Weight Capacity: 20 lbs. Lift: 11.81in 300 mm. Tilt: + 90° / - 65°. Swivel: + 90° / - 90°. Rotation: 360°. VESA Pattern mm: 75x75; 100x100. Arm Extension: 4.25in min extend to 24.41in max. Certifications: RoHS compliant, TUV certified. Limited Warranty: 1 Year. Package Includes: 1 black monitor arm with VESA 75x75, 100x100 hole pattern. 1 single arm adaptor. 1 flat mount bracket. 1 angle mount bracket. Mounting hardware kit. Installation manual . Note: To create a fully adjustable side-by-side monitor configuration that lifts two screens, the Dual Arm Adaptor Model# 436947BK is available and sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- ENERGIZER Button Cell Battery, A76, 1.5V (A76BPZ)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Long Way LW-6FM7D (MAX3932938)
- FEIN Charger Alg80 60120 (92604188010)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- OZ LIFTING PRODUCTS Mounting Arm (OBH230-WALL)
- EZGENERATION Triple Monitor Mount With Desk Stand (EZ825531)
- Global Industrial Monitor Mounts & Brackets