Shop All Access Doors
Global Industrial
Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated
Mfr # 713157
Zoro # G008661422
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 9/1/2002
- Door Width 9
- Material Steel
- Color Yellow Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713157
- Zoro # G008661422
- UPC # 707022381147
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 9/1/2002 |
Door Width | 9 |
Details
Material | Steel |
Color | Yellow Powder Coat |
Description
The handles are made of a fully welded galvanized steel construction to provide heavy duty strength and durability for years of reliable service. This extension handle mounts to roof hatches allowing easy egress and ingress via the safety ladder while ensuring a secure grip for fall prevention and personnel safety. Includes stainless steel hardware. Outside flange dimensions are 8-3/4W x 8-3/4H. Return flange dimensions are 8-3/4W x 24D x 8-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- HES Electric Strike (10620401)
- OSBORNE WOOD PRODUCTS 2 x 1 x 96 2" Half Round Rope Moulding in Beech (891427BCH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 8x34 ORB Kick Plate (N270-312)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- GLOBAL INDUSTRIAL Galvanized Roof Access Hatch, Powder Coated, 30L x 36W (713150)
- GLOBAL INDUSTRIAL Global Industria Roof Hatch Safety Railing, Galvanized, 36x24 & 36x30 (713159)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- GLOBAL INDUSTRIAL 24L x 36W Galvanized Powder Coated Steel Roof Hatch (713151)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- Global Industrial Doors