Shop All Desks
Global Industrial
Furniture, 24 D X 36 in W X 30 in H, Gray, Laminate Top With Steel Frame
Mfr # 240269GY
Zoro # G508619848
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture
- Overall Width 36 in
- Overall Depth 24
- Overall Height 30 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240269GY
- Zoro # G508619848
- UPC # 707022019019
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 36 in |
Overall Depth | 24 |
Overall Height | 30 in |
Details
Type | Furniture |
Color | Gray |
Material | Laminate Top With Steel Frame |
Assembled/Unassembled | Unassembled |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695216MH)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 23-5/8 D X 31-1/2 in W X 29-1/2 - 45-1/4 in H, Silver, Steel/Aluminum (436968)
- GLOBAL INDUSTRIAL 29 in D X 38 in W X 51 in H, Blue, Steel (319063BL)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H (695215RGY)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 36 in W X 27-3/8 - 40 in H, White, Steel (436966WG)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, 15-3/4 D X 30 in W X 27-3/8 - 40 in H, White, Steel (436966WH)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Espresso (VA204224ES)
- Global Industrial Desks