Shop All Safety and Security Mirrors
Global Industrial
Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle
Mfr # 670539
Zoro # G908620673
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Full Dome
- Backing Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670539
- Zoro # G908620673
- UPC # 707022464697
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Full Dome |
Item | Dome Safety Mirror |
Backing Material | Acrylic |
Description
This lightweight, wide-angle dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. The mirror is built with a molded plastic backboard for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. Very easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- LACROSSE Iceman Boot Liner, Size 10, 10 in.H, Blk, PR (904000)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, L Size (FMT95L)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- FRED SILVER Convex Security Mirror (PLX-26)
- Global Industrial Traffic Safety