Global Industrial

Full Body Harness, L/XL


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Integral tri-layer padded shoulder yoke. Plated alloy steel low-profile spring tension roller torso adjusters. Quick-connect buckle with visual indicators. Ensure workers are safe when operating from a height with the Global Industrial™ Full Body Harness. Equipped with multiple comfort features, this harness is ideal for those in construction, emergency repairs, roofing, and more. Dorsal D-ring, quick connect chest, and tongue buckle leg closures are all made of durable plated alloy steel. Made of durable polyester and plated alloy steel, users can easily adjust their harness and feel confident it will last a long time. The quick-connect buckle feature indicators showing positive connection so therefts no second guessing, while the tongue buckle legs have nine grommeted adjustment positions accommodating many different sizes. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. Color: Red. Harness style: Vest. No belt. Weight capacity: 130 lbs. to 425 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.