Shop All Locker Panels, Bases & Tops
Global Industrial
Front Base For 15W X 6H Locker, Tan
Mfr # 652081TN
Zoro # G108825861
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Height 6 in
- Overall Width 15 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652081TN
- Zoro # G108825861
- UPC # 707022092777
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
Overall Width | 15 in |
Details
Color | Tan |
Material | Steel |
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37678GREY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Global Industrial Locker Panels, Bases & Tops