Shop All Locker Panels, Bases & Tops
Global Industrial
Front Base For 12W X 6H Locker, Blue
Mfr # 652080BL
Zoro # G708825827
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 6 in
- Overall Width 12 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652080BL
- Zoro # G708825827
- UPC # 707022092753
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
Overall Width | 12 in |
Details
Color | Blue |
Material | Steel |
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- AKRO-MILS Gray Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39-0854W023)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 102 in W, 42 in D (244219235096DS)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Gray (SSB461GY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Global Industrial Locker Panels, Bases & Tops