Shop All Locker Accessories
Global Industrial
Free Standing Locker Bench Plastic Laminate Top w/Steel Pedestals, 72W x 12W x 18H
Mfr # 702908
Zoro # G208597255
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 12
- Overall Height 18 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 702908
- Zoro # G208597255
- UPC # 707022079167
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 12 |
Overall Height | 18 in |
Details
Item | Locker Room Bench |
Color | Gray |
Description
Features a 1-1/8 thick gray plastic laminate top with safety rounded radius corners and black bullnose edging. Rugged steel pedestals have a gray enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock with Master Key (493722)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 1900-2099, 200PK (493411H)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- LYON Bench, Locker Room (DD5810)
- Global Industrial Locker Accessories