Shop All Currency Holders
Global Industrial
FraudStopper Tamper Evident Deposit Bag, 15W x 20H, Clear, 100PK
Mfr # 320839
Zoro # G508620059
product price: $55.25
/pk 100, $0.55/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Holder Style Single Pocket
- Color Clear
- Width 15 in
- Material Lldpe
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320839
- Zoro # G508620059
- UPC # 10877596001738
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 15 in |
Height | 20 in |
Details
Item | Deposit Bag |
Label Holder Style | Single Pocket |
Color | Clear |
Material | Lldpe |
Description
The Global Industrial Fraudstopper Tamper Evident Deposit Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 15 x 20 clear bags provide secure content protection and reliable storing conditions.The bag contains trilingual text in English, French and Spanish. FraudStopper Level 4 Security Advanced technology ensures that once the security bags are sealed, any attempt to reopen them will show clear signs of tampering. Manufactured with high-strength, 3-layer, co-extruded film. Exceeds all bank and CIT requirements for tamper-evidence at temperature extremes. 100% recyclable Category 4 LDPE. Package quantity is 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp MXC32FU1 Genuine OEM Fuser Unit - 120K Yield (MXC32FU1)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- Global Industrial Currency Holders