Shop All Currency Holders
Global Industrial
FraudStopper Tamper Evident Deposit Bag, 12W x 16H, Clear, 100PK
Mfr # 320838
Zoro # G108620046
product price: $39.19
/pk 100, $0.39/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Holder Style Single Pocket
- Width 12 in
- Color Clear
- Material Lldpe
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320838
- Zoro # G108620046
- UPC # 10877596001721
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 12 in |
Height | 16 in |
Details
Item | Deposit Bag |
Label Holder Style | Single Pocket |
Color | Clear |
Material | Lldpe |
Description
The Global Industrial Fraudstopper Tamper Evident Deposit Bag offers a disposable, economical and safe option to transport, track and deposit money. The water and tear resistant 12 x 16 clear bags provide secure content protection and reliable storing conditions. The bag contains trilingual text in: English, French and Spanish. FraudStopper Level 4 Security Advanced technology ensures that once the security bags are sealed, any attempt to reopen them will show clear signs of tampering. Manufactured with high-strength, 3-layer, co-extruded film. Exceeds all bank and CIT requirements for tamper-evidence at temperature extremes. 100% recyclable. 100% recyclable Category 4 LDPE. Package quantity is 100 bags.Overall Dimensions: 12-1/2W x 16-1/4HInside Dimensions: 12W x 16H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- LABELMASTER Lithium Battery 3480, Marking Roll PK 500 (LB435P-00059830)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- CASHCO CASHCO 964 (964)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- PAP-R Wrapper, Coin, Auto, Dime, 1K' Pk (PQP50010)
- SAFETY 1ST Safety 1st 256996 Adhesive Magnet Safety Lock System (256996)
- AMKO Cash Register Stand with Glass, Cherry (SCRGC)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- Global Industrial Currency Holders