Shop All Box Lockers
Global Industrial
Four Tier 12 Door Box Lockers, Assembled, 12Wx18Dx18H, Gray
Mfr # 493486GY
Zoro # G108826080
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 78 in
- Color Gray
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493486GY
- Zoro # G108826080
- UPC # 707022358132
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 78 in |
Details
Color | Gray |
Locker Material | Steel |
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These four tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 4 11/16 in L, Not Applicable W, 4 5/16 in H, 6 PK (41230)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 12D x 12H, Blue, Assembled (652154BL)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 18 Door, Ready To Assemble, Gray (652055GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- GLOBAL INDUSTRIAL 8 Door Tablet & Cell Phone Charging Locker, Keyed Lock & Hasp and Master Door Open (493361BK)
- Global Industrial Box Lockers