Shop All Forklift Accessories
Global Industrial
ForkliftableMobile Cylinder Storage Caddy, 8 Cylinders Capacity
Mfr # 270219C
Zoro # G009146065
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 34 in
- Material Steel
- Color Red
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 270219C
- Zoro # G009146065
- UPC # 702022310074
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 46 in |
Overall Width | 34 in |
Depth | 43 in |
Details
Material | Steel |
Color | Red |
Item | Forkliftable |
Assembled | No |
Weight | 241.4 |
Description
Heavy duty steel for long lasting durability. Forkliftable design allowing for easy storage and transport. Holds cylinders up to 9 in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Dual retractable diamond plate ramps. For use with fork width up to 6. Dissipative ground chain included for security. Includes 4 inch hard rubber casters 2 swivel for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG))
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- GLOBAL INDUSTRIAL Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8in-146-5/8inL, 6000 Lbs.Cap. (989043)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- GLOBAL INDUSTRIAL Steel Double Fork Mounted Drum Gripper, Yellow (795333)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- Global Industrial Forklifts & Attachments