Shop All Forklift Accessories
Global Industrial
Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity
Mfr # 989046
Zoro # G311970495
product price: $488.79
/ea
Free Shipping & Returns
$488.79
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
- Brand Global Industrial
- MFR # 989046
- Zoro # G311970495
- UPC # 707022438735
- Country of Origin China
- Category Forklift Accessories
Description
The Global Industrial™ Bulk Bag Lifter is for use with a forklift or an overhead hoist. This bulk bag lifter helps reduce workplace injuries associated with packing and unpacking bulk bags. This attachment reduces labor costs, injury related claims and increases productivity. Unique design increases your forklift flexibility and return on investment. Lifter features 6-3/4in x 3-1/4in forklift fork pockets and a 4-1/4inL x 4-5/8inW x 3/4in thick bail for use with an overhead hoist. Integral 1-1/2in hook opening bag strap retainers and a liner retainer are standard. Welded steel construction features a durable blue powder coat finish for long life. 1 Year Limited Warranty. NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
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
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C1P1)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light (800505)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- GLOBAL INDUSTRIAL 5inW x 72inL Forklift Fork Tine Extension (774114)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- Global Industrial Forklift Accessories