Shop All Lifting Truck Accessories
Global Industrial
Forklift Fork Leveler
Mfr # 989048
Zoro # G109146330
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Material Steel
- Color Yellow
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989048
- Zoro # G109146330
- UPC # 707022438759
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 5 in |
Details
Material | Steel |
Color | Yellow |
Item | Forklift Fork Leveler |
Assembled | No |
Description
The Global Industrial Fork Leveler is mounted in the eye-line of the forklift operator offering a clear and precise indication of the mast tilt angle. Leveler reduces pallet handling times by eliminating micro-adjustments of the tilt control when approaching a load, improving the performance of the driver. It also reduces potential pallet rack damage as well as damaged packaged pallet shipments. The fork leveler attaches onto most lift trucks in less than 5 minutes using the universal hook-and-loop fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-022 .375 in. x 100 ft. 5 Star Manila Rope (26-022)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- GLOBAL INDUSTRIAL Optional Platform for Manual Lift Stacker (988936)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- MAGLINER Wiring Harness/Connector for Power Jack (534408)
- EKKO Brake, For Use With EB12E (EB12E / ZD-HZDC-362-001)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- Global Industrial Lifting Trucks