Shop All Forklift Accessories
Global Industrial
Forklift Blue Arrow Light with Flash
Mfr # 800504
Zoro # G409146443
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue
- Voltage 10 - 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800504
- Zoro # G409146443
- UPC # 707022470551
- Country of Origin China
- Category Forklift Accessories
Details
Material | Aluminum |
Color | Blue |
Voltage | 10 - 80 |
Description
The bright arrow on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. When the LED blue arrow light with flash is mounted to a forklift or other moving vehicle, it projects a blue arrow that is shined on the floor to warn nearby people the forklift is coming and the arrow shows which direction the forklift is going. Lights are animated, flashing to make it easier to be spotted. The LED lights yield 900 lumens are enclosed in an aluminum housing with a polycarbonate lens. The LED forklift safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper or industrial vehicle configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection. Universal stainless steel mounting bracket allows for easy installation. Mounting kit sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- Global Industrial Forklifts & Attachments