Shop All Forklift Accessories
Global Industrial
Forklift Blue Arrow Light
Mfr # 800505
Zoro # G709146532
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Length 14-13/16 in
- Overall Width 9 in
- Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800505
- Zoro # G709146532
- UPC # 707022470568
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 9 in |
Overall Length | 14-13/16 in |
Overall Width | 9 in |
Details
Material | Aluminum |
Color | Blue |
Item | Forklift Arrow Light |
Assembled | Yes |
Voltage | 10 - 80 |
Description
When the Global Industrial LED Blue Arrow Light is mounted to a forklift or other moving vehicle, a blue arrow is shined on the floor to warn nearby people the forklift is coming and the arrow shows which direction the forklift is going. Steady blue light arrows keep the employees aware of change in direction. The bright arrow on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. LED Light Emitting Diode lights yielding 400 lumens are enclosed in an aluminum housing with a polycarbonate lens. The LED forklift safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper or industrial vehicle configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection. Universal stainless steel mounting bracket allows for easy installation. Mounting kit sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- SUPERWINCH Remote Control (87-12895)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- GLOBAL INDUSTRIAL ForkliftableMobile Cylinder Storage Caddy, 8 Cylinders Capacity (270219C)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Tilting Drum Dumper, 1500 Lb. Capacity (HK285B)
- Global Industrial Lifting Trucks