Shop All Forklift Accessories
Global Industrial
Forklift Battery Transfer Platform, 4000 Lb. Capacity
Mfr # 241957
Zoro # G608825842
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 48 in
- Overall Width 33 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241957
- Zoro # G608825842
- UPC # 707022020626
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Length | 48 in |
Overall Width | 33 in |
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Description
Convert your existing 27W x 48L pallet truck into a cost-effective portable battery changer. One person can load, unload and move forklift batteries. Because the pallet truck's height is adjustable, it aligns easily with forklift's battery compartment; height to top of rollers is 2-5/8 above your pallet truck's forks. Front locking safety tabs secure battery to deck. All-welded steel construction with durable powder coat finish. Pallet Truck is not included. Platform Capacity = 4000 Lbs.; Winch Capacity = 1000 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rollout Wheel/Push Cap (2-Pack) (GRFG9W27L10000)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PUT60223BK)
- NORTH STATE IND Stairway Swing Gate (4630A)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- GLOBAL INDUSTRIAL Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8in-146-5/8inL, 6000 Lbs.Cap. (989043)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- Global Industrial Forklifts & Attachments