Shop All Forklift Accessories
Global Industrial
Fork Extension Storage Rack, 46L x 40W x 54H
Mfr # 989050
Zoro # G908826952
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 46 in
- Overall Width 40 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989050
- Zoro # G908826952
- UPC # 707022438773
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 54 in |
Overall Length | 46 in |
Overall Width | 40 in |
Details
Material | Steel |
Color | Blue |
Assembled | No |
Description
This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use. To remove the fork extensions, simply drive into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- GLOBAL INDUSTRIAL Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L (800497)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL 5inW x 72inL Forklift Fork Tine Extension (774114)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- Global Industrial Forklifts & Attachments