Shop All Mobile Lift Tables
Global Industrial
Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap
Mfr # 232066
Zoro # G409146467
product price: $1,480.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 232066
- Zoro # G409146467
- UPC # 707022006910
- Country of Origin China
- Category Mobile Lift Tables
Details
Material | Steel |
Color | Blue |
Description
Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable liftingFoot pedal operated durable hydraulic jack offers 1/8 of lift per stroke Safety floor lock holds table in position Easy rolling, 2 swivel 2 rigid polyurethane wheel casters .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1000lb, 48in x 24in (EPTD24485PU95)
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless (7501632)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- GLOBAL EQUIPMENT Battery Powered Mobile Scissor Lift Table, 40"L x 20-1/2"W, 1100 Lb. Cap. (ES50DJ)
- Global Industrial Mobile Lift Tables