Shop All Mobile Lift Tables
Global Industrial
Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap
Mfr # 232056
Zoro # G209146445
product price: $1,013.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 232056
- Zoro # G209146445
- UPC # 707022006880
- Country of Origin China
- Category Mobile Lift Tables
Details
Color | Blue |
Material | Steel |
Description
Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable liftingFoot pedal operated durable hydraulic jack offers 7/16 of lift per stroke Safety floor lock holds table in position Easy rolling, 2 swivel 2 rigid polyurethane wheel casters .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 3 1/4" Hub L (53CM90)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- KINGCHAIN 1/4 in. x 250 ft. Galvanized Aircraft Cable - 7x19 Construction (504902)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- Global Industrial Lifting Tables