Shop All Bulk Containers
Global Industrial
Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H
Mfr # 493395
Zoro # G008639261
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh 2"X2"
- Length 48 in
- Width 40 in
- Height 36-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493395
- Zoro # G008639261
- UPC # 707022339926
- Country of Origin China
- Category Bulk Containers
Dimensions
Length | 48 in |
Width | 40 in |
Height | 36-1/2 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh 2"X2" |
Description
Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- KRUEGER Therma Level Gauge, Tank 26" D, 1.5" NPT (H-1.5-26)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- GLOBAL INDUSTRIAL Blue General purpose, Polypropylene (603087)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 4000 Lb Capacity (239343)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- K-TOOL INTERNATIONAL K Tool International KTI72210 Lever Transfer Pump with 15-55 gal Drums (KTI72210)
- Global Industrial Bulk Containers