Shop All Bulk Containers
Global Industrial
Folding Wire Container, 3000 Lb. Capacity, 40L x 32W x 34-1/2H
Mfr # 493396
Zoro # G508639228
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wire Mesh
- Length 40 in
- Width 32 in
- Height 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493396
- Zoro # G508639228
- UPC # 707022339933
- Country of Origin China
- Category Bulk Containers
Dimensions
Length | 40 in |
Width | 32 in |
Height | 34-1/2 in |
Details
Item | Collapsible Wire |
Color | Gray |
Material | Wire Mesh |
Description
Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Black (SSB485BK)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 4000 Lb Capacity (239343)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- GLOBAL INDUSTRIAL Folding Wire Container 32x20x21 1000 Lb. Capacity (198642)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- Global Industrial Bulk Containers