Shop All Wall Mount Desks
Global Industrial
Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black
Mfr # 319390
Zoro # G608653582
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Height 16-3/8 in
- Overall Depth 3/3/2008
- Color Black
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319390
- Zoro # G608653582
- UPC # 707022346696
- Country of Origin China
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16-3/8 in |
Overall Depth | 3/3/2008 |
Details
Item | Wall Mounted Fold Down |
Color | Black |
Assembly | Assembled |
Material | Steel |
Description
Ideal for loading docks, warehouses, factory floors, doctors offices, supply rooms, and shipping & receiving areas. Wall mount shop desk provides a work surface where you need it. Wall mount desk conveniently folds away when not in use to provide optimal work space. Folding shop desk mounts to walls at desired work height to accommodate stand-up or sit-down work positions. Made of durable steel with a scratch resistant powder coat finish. Full width handle lowers the desk to provide a convenient 13D work surface. The interior features a convenient pen storage compartment for pens, small tools and other supplies. Also includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. Locking desk includes a cylinder lock with 2 keys for security. Helps prevent unwanted desk opening. Measures 20W x 3-3/8D x 16-3/8H. Hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- Global Industrial Wall Mount Desks