Shop All Cargo Bars & Decking Beams
Global Industrial
Folding Steel Cargo Bar & Load Stabilizer, 87 to 115L 56L Folded
Mfr # 241300
Zoro # G508619633
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down End Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241300
- Zoro # G508619633
- UPC # 707022080439
- Country of Origin China
- Category Cargo Bars & Decking Beams
Details
Item - Cargo Tie Downs | Cargo Bar |
Cargo Tie Down End Material | Steel |
Color | Yellow |
Description
Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. Folds to a compact 56L for interior cab storage, reducing chance of theft. Adjusts from 87 to 115 with positive ratchet. 1-1/2 square steel bar and welded joints. 4 square sure-grip rubber foot pads. For best results use in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- CROSBY ® SS-4055 Stainless Latch Kit 1TC & 1.5TA- 1090045 (1090045)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, solenoids (20178A)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- GLOBAL INDUSTRIAL Steel Cargo Control Bar & Load Stabilizer With Welded Hoop (989071)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8066-1GRA)
- KINEDYNE Coil Rack, 33-1/4 In., Steel (8656GRA)
- PEERLESS CHAIN COIL RACK - HEAVY DUTY, CC5649 (CC5649)
- PEERLESS CHAIN LOADLOCK 1 PC STEEL 88"-102", CC5050 (CC5050)
- Global Industrial Cargo Bars & Decking Beams