Shop All Platform Trucks
Global Industrial
Folding Platform Truck, Telescopic Aluminum Deck, 4 Rubber Wheels, 300 Lb. Capacity
Mfr # 109100
Zoro # G008610307
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 to 28 in
- Overall Width 16 in
- Material Aluminum With Telescopic Frame
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 109100
- Zoro # G008610307
- UPC # 707022073028
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 20 to 28 in |
Overall Width | 16 in |
Details
Material | Aluminum With Telescopic Frame |
Color | Gray |
Assembled | Yes |
Weight | 19 |
Description
Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4 rubber casters. Convenient platform truck has a telescopic aluminum deck that extends from 20 to 28 long. Handle folds down flat for compact storage. Features protective vinyl deck bumpers to protect doorways and walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- DAYTON Axle Clamp (MHAXC001G)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters (952505)
- GLOBAL INDUSTRIAL Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity (241438)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 45in H (EPT2RH30486PU95)
- Global Industrial Platform & Panel Trucks