Shop All Platform Trucks
Global Industrial
Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity
Mfr # 241579
Zoro # G308610489
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Aluminum
- Assembled No
- Weight 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 241579
- Zoro # G308610489
- UPC # 707022055604
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Aluminum |
Assembled | No |
Weight | 40 |
Description
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5 rubber casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, Wht Nyln, 4", Brk (LKRXA-PO 101G-FI)
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- THE BRUSH MAN 3/4 in. X 100' Manila Rope with 9/16 in. Snap Hook (ROPESNAP3/4X100)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- GLOBAL INDUSTRIAL Folding Platform Truck, Telescopic Aluminum Deck, 4 Rubber Wheels, 300 Lb. Capacity (109100)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 72 x 36, 2000 Lb. Capacity (952129)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- Global Industrial Platform Trucks