Shop All Hand Trucks
Global Industrial
Folding Hand Cart, 200 Lb. Capacity
Mfr # 251848
Zoro # G408661251
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 20 in
- Material Steel
- Color Black
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 251848
- Zoro # G408661251
- UPC # 660142000278
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 39 in |
Overall Width | 20 in |
Depth | 19 in |
Details
Material | Steel |
Color | Black |
Item | Folding Hand Truck |
Assembled | Yes |
Description
Compact, collapsible cart fits neatly into overhead luggage compartments; perfect for airline travel.Strong tubular steel frameComfort-grip telescopic handle Easy push button folds carts flat in seconds Slim 2-1/2 thickness for storage7 rubber wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE2601DTX2)
- STROMBERG CARLSON Stromberg Carlson FST-9975 Standoff Nut for Exterior Ladder (FST-9975)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Pin Handle, Pneumatic Wheels (168265)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Pin Handle, Semi-Pneumatic Wheels (168264)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- MIGHTY LIFT Mighty Lift GWK-BF-LW ML55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-BF-LW)
- Global Industrial Hand Trucks & Dollies