Shop All Bulk Containers
Global Industrial
Folding Bulk Shipping Container, 48inL x 40inW x 39inH, Gray
Mfr # B3126884
Zoro # G911863197
Free Shipping & Returns
$530.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B3126884
- Zoro # G911863197
- UPC # 707022498494
- Country of Origin United States
- Category Bulk Containers
Description
Impressive 1,800 lb weight capacity. Can hold 240 folded units per 53ft truck for max efficiency. Folds easily and allows 4-way forklift access. The Global Industrial™ Folding Bulk Shipping Container is more than a heavy-duty pallet. Itfts a convenient industrial folding bulk container that doubles as a pallet while containers are loaded. The Global Industrial™ Folding Bulk Shipping Container is an innovative, AIAG-approved bulk container that is designed to fold easily to save on returning shipping. The 48inL x 40inW footprint makes this container ideal for food processing and general distribution applications. High pressure, injection molded plastic provides recyclable containers with strong impact-resistance, making it perfect for traversing high traffic areas. The two-piece compression heat-welded base creates the most solid base using the fewest raw material. The ribbings run throughout the entire base of the container providing internal strength and support. Labeling area located on sides. 2-hinged drop-down doors fold flush against container for easy access to contents. High return ratio for reduced costs on these newly designed folding shipping containers; 240 folded containers on a 53ft truck. Box-style inCarcass Jointin improves impact resistance and allows for firm sidewall positioning and locking. inU-Channelin ribbing picks up both vertical top-loading and horizontal-stresses to reduce sidewall torsion and deflection. inFloating Fingerin hinge allows for easy assembly and disassembly of the container. The integrated inT-Slotin picks up additional vertical forces present in certain applications, absorbs impact, and aligns the walls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- GLOBAL INDUSTRIAL 48x40x42-1/2 Folding Wire Container, 5000 Lb Capacity (239346)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- GLOBAL INDUSTRIAL Solid Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (239452D)
- GLOBAL INDUSTRIAL Wire Mesh Folding Container, 3000 Lb. Capacity, 48L x 40W x 42-1/2H (493394)
- GLOBAL INDUSTRIAL Vented Wall Bulk Container 39-1/4L x 31-1/2W x 29H with One Drop Gate (603087D)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- Global Industrial Bulk Containers