Shop All Paper Towel Dispensers
Global Industrial
Folded Paper Towel Dispenser, Stainless Steel
Mfr # 640902
Zoro # G611865590
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Color Satin Stainless
- Automatic/Manual Manual
- Depth 4-1/2 in
- Width 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 640902
- Zoro # G611865590
- UPC # 707022322041
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 4-1/2 in |
Width | 11-1/2 in |
Height | 15 in |
Details
Dispenser Material | Stainless Steel |
Color | Satin Stainless |
Automatic/Manual | Manual |
Description
The Global Industrial™ Stainless Steel C-Fold/Multifold Towel Dispenser is ideal for high traffic restrooms, break rooms, food service facilities, healthcare facilities, and more. Dispenser is constructed of durable 304 stainless steel with a brushed finish. Features keyed tumbler lock to help prevent tampering and vandalism. Sight window helps reduce maintenance. Mounts easily to the wall. Accepts C-fold and multifold towels. Holds up to 400 C-fold towels, and up to 525 multifold towels. Overall Dimensions: 11-1/2inW x 4-1/2inD x 15inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Hose Assembly - Smooth For Nobles/Tennant 613759, Nobles/Tennant 160462 (GHA34G2C)
- STANLEY Wet/Dry Vacuum, 6 gal., 4 HP, SSteel Tank, 1-1/4" Hose Dia., Foam 85 cfm (SL18116P)
- TOUGH GUY 24 oz. White, Plastic Round Bottle (130420)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- GLOBAL INDUSTRIAL Wipes Dispenser, Wall Mount (641474)
- GLOBAL INDUSTRIAL Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray (640931)
- GLOBAL INDUSTRIAL Plastic Automatic Roll Paper Towel Dispenser, 8 Roll, Smoke Gray/Beige (640932)
- GLOBAL INDUSTRIAL Push Bar Paper Towel Roll Dispenser, Smoke Gray/Beige (641289)
- KANTEK Multifold Paper Towel Dispenser, Acrylic, 12.5 x 4.4 x 7, Black (AH190B)
- FOX RUN BRANDS Foxrun 0100 under counter paper towel holder (100)
- Global Industrial Paper Towel Dispensers