Shop All Pallet Jacks
Global Industrial
Foldable Manual Pallet Jack, 2200 lb. Capacity, 15inW x 31-1/2inL Forks
Mfr # 615163
Zoro # G311922159
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44-3/16 in
- Overall Length 44-3/16 in
- Overall Width 15 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 615163
- Zoro # G311922159
- UPC # 707022509046
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 44-3/16 in |
Overall Length | 44-3/16 in |
Overall Width | 15 in |
Details
Material | Steel |
Color | Blue |
Assembled | Assembled |
Description
Handle and nose plates fold for compact storage . Forks raise by hand-operated hydraulic, with foot pedal to lower. Heavy 2200-pound payload capacity. Global Industrial™ Foldable Manual Pallet Jack has the ease & versatility of a conventional full-sized model with a space-saving design that allows it to be stored out of the way without taking up valuable square footage on the floor. With a respectable 2200-pound payload capacity it can be used for moving heavy equipment, appliances, cartons of files & paper, and more. For easy storage, the hand truckfts handle and the front nose plates on each fork fold and lock into place, so it takes up less space than traditional, non-folding trucks. Limited 1-year warranty. Long-life polyurethane wheels. Locking pin holds handle in both the open and folded position for safety. Folded fork length of just 22.2in & extended fork length of 31.5in. Pallet jack weighs just 66-pounds and requires no assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- US CARGO CONTROL L-Track Double Lug Threaded Stud Fitting (1519-DSLF)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 27 x 42 (251783)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- GLOBAL INDUSTRIAL High-Capacity Pallet Jack Truck, 23 x 45-1/2, 11,000 Lb. Capacity (241637)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- Global Industrial Pallet Jacks