Global Industrial

Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled


product price: $1,072.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mobile Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12W x 11D x 16 1/4H and has an adjustable shelf
  • Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close
  • When opened, your monitor and a 24 1/2W x 11 1/8D work surface is revealed with ample space for a keyboard up to 2 1/2 max height and writing surface
  • The monitor interior dimensions are 24 3/8W x 10 1/4D x 19 1/2H and can fit monitors up to 24
  • Also featured are both left and right retractable 10W x 7 3/4D mouse trays providing even more work space
  • The middle locking cabinet can be used for storage or for your desktop PC
  • The middle cabinet interior measures 24 3/8W x 9H x 21D, large enough for almost any desktop computer
  • It comes with front and rear locking doors for ultimate convenience
  • Middle cabinet door openings measure 22W x 8 1/2H
  • The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items
  • Moves on 4 industrial swivel casters 2 with brakes
  • Optional accessories include up to 4 cooling fans 1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet, a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves
  • All locks are keyed alike for convenience
  • Comes fully assembled
  • Dimensions: Each storage cubby interior - 12W x 11D x 16 1/4H Monitor interior - 24 3/8W x 10 1/4D x 19 1/2H Mouse tray - 10W x 7 3/4D Middle cabinet interior - 24 3/8W x 9H x 21D Lower compartment interior - 20 3/4W x 21D x 23 1/4H Whole cabinet - 24 1/2W x 22 1/2D x 61 1/2H.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.