Shop All Personnel Lifts
Global Industrial
Fold Down Forklift Work Maintenance Platform 36 x 36
Mfr # 309225
Zoro # G308662952
product price: $900.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Closed Height 64
- Overall Width 36 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 309225
- Zoro # G308662952
- UPC # 707022015813
- Country of Origin China
- Category Personnel Lifts
Dimensions
Closed Height | 64 |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Global Industrial Forklift Work Platform elevates personnel to overhead racks and shelving for safe, convenient access. This convenient platform quickly and safely transports maintenance personnel where they are needed, and when not in use, unit can be folded down and moved out of the way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Control Set, 460V (77316033)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Work Platform (WP-4848)
- Global Industrial Personnel Lifts