Shop All Wire Carts
Global Industrial
Fold-A-Way Steel Stock Cart 750 Lb. Capacity, 38L x 28W x 39H
Mfr # 242026
Zoro # G308663065
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 39
- Outside Length 38
- Outside Width 28
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242026
- Zoro # G308663065
- UPC # 707022334204
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 39 |
Outside Length | 38 |
Outside Width | 28 |
Details
Material | Steel |
Color | Blue |
Wheel Type | Collapsible Cart |
Assembled | Yes |
Description
Heavy-duty stock cart offers easy transport and removal of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- Global Industrial Utility & Storage Carts