Shop All Coated Gloves
Global Industrial
Foam Nitrile Coated Gloves, Gray/Black, X-Large
Mfr # 708344XL
Zoro # G708597410
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Multi-Colored
- Glove Coating Material Nylon, Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708344XL
- Zoro # G708597410
- UPC # 707022368186
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Multi-Colored |
Glove Coating Material | Nylon, Nitrile |
Description
These nitrile coated gloves provide palm and finger protection for oily or dry working conditions including automotive, material handling, maintenance and repair, and more. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and foam coating. Features a binding cuff style for added support. Color is Gray/Black. Package quantity is 12 pairs. Size is XL. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Large (708353L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15-Gauge, Medium (708122M)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Medium (708348M)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Small (708349S)
- Global Industrial Gloves & Hand Protection