Shop All Coated Gloves
Global Industrial
Foam Nitrile Coated Gloves, Gray/Black, Medium
Mfr # 708344M
Zoro # G108597638
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Multi-Colored
- Glove Coating Material Nylon, Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708344M
- Zoro # G108597638
- UPC # 707022368162
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Multi-Colored |
Glove Coating Material | Nylon, Nitrile |
Description
These nitrile coated gloves provide palm and finger protection for oily or dry working conditions including automotive, material handling, maintenance and repair, and more. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and foam coating. Features a binding cuff style for added support. Color is Gray/Black. Package quantity is 12 pairs. Size is Medium. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- READYMAX SoundShield Construction Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCNB-CL)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (WSTK-05-XL)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Small (708349S)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Medium, 1-Dozen (708352M)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Small (708353S)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Large (708349L)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- Global Industrial Gloves & Hand Protection