Shop All Hand Sanitizer Dispenser Refills
Global Industrial
Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK
Mfr # 641459
Zoro # G608826788
product price: $122.99
/pk 8, $15.37/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With Global Wall Mount Bracket for 32 oz. Hand Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641459
- Zoro # G608826788
- UPC # 707022423342
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Details
Color | Clear |
Item | Foam |
For Use With | Global Wall Mount Bracket for 32 oz. Hand Sanitizer |
Description
Foam Hand Sanitizer is an effective and convenient way to sanitize hands when soap and water are not available. Formulated with 0.13% Benzalkonium Chloride to eliminate 99.99% of common germs within 15 seconds. Contains Aloe Vera and Vitamin E to moisturize skin. Non-flammable and dye free, with a light linen fragrance. Ideal where a non-alcohol product is desired. The pump bottle design provides flexibility and is portable and disposable. Bottles remain stable when pumping and can also be used with Global Industrial Wall Mount Bracket sold separately to convert into a wall mounted dispensing system. 32 oz. pump bottle. Sold 8 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4371-92)
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- RENOWN 13 in. Red Buffing Floor Pad (REN02041)
- BISSELL No Scent Upholstery Cleaner 12 oz Liquid (9351)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer 62% Alcohol, Linen Scent, 32 oz. Bottle, 8PK (641460)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- ZOGICS Wall Bracket for Versatile Wipes Dispenser (Z450-Bracket)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- PURELL Hand Sanitizer, Gel, 1200mL TFX Refill, PK4 (5456-04)
- Global Industrial Hand Sanitizer Dispenser Refills