Shop All Hand Sanitizer Dispenser Refills
Global Industrial
Foam Hand Sanitizer 62% Alcohol, Linen Scent, 32 oz. Bottle, 8PK
Mfr # 641460
Zoro # G008826722
product price: $82.39
/pk 8, $10.30/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With Global Wall Mount Bracket for 32 oz. Hand Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641460
- Zoro # G008826722
- UPC # 707022423359
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Details
Color | Clear |
Item | Foam |
For Use With | Global Wall Mount Bracket for 32 oz. Hand Sanitizer |
Description
Foam Hand Sanitizer with 62% Ethyl Alcohol kills 99.99% of common germs within 15 seconds. Contains moisturizers to help reduce skin dryness, and is dye and fragrance free. No water or rinsing is required. USDA BioPreferred with 98% BioBased content. The pump bottle design provides flexibility and is portable and disposable. Bottles remain stable when pumping and can also be used with Global Industrial Wall Mount Bracket sold separately to convert into a wall mounted dispensing system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROETECH Wastewater Treatment, 1-50 lb. Pail (106PS)
- JOHNSON WAX Johnson Wax Shout Stain Remover 02251 (2251)
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- GLISTEN Washer Magic Washing Machine Cleaner & Deodorizer, PK2 (WM03N-SS)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK (641459)
- X3 Hand Sanitizer, Size 4L, Foam, Non-Alcohol (10004)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, White (DIS01FOAM-WH-CL)
- ZOGICS Wipes Dispenser, Stainless Steel Floor Dispenser (Z650)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- Global Industrial Hand Sanitizer Dispenser Refills