Shop All Bollards
Global Industrial
Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 48L, Yellow
Mfr # 670593
Zoro # G708825711
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-4/5 in H x 48 in L
- Length 48 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670593
- Zoro # G708825711
- UPC # 707022470704
- Country of Origin China
- Category Bollards
Dimensions
Height | 4-4/5 in H x 48 in L |
Length | 48 in |
Details
Material | Steel |
Color | Yellow |
Description
This Global Industrial; Steel Floor Stop Bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2 diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts sold separately - hole dimension 0.49''. The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 48.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Portable Electric Winch, HP, 24VDC (885005)
- WARN INDUSTRIES HOOKS, S/P_ HOOK ASSY (78052)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 12'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X12PD)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- Global Industrial Warehouse Safety Guards & Protectors