Shop All Bollards
Global Industrial
Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 36L, Yellow
Mfr # 670592
Zoro # G308825685
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
- Color Yellow
- Height 4-4/5 in H x 36 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670592
- Zoro # G308825685
- UPC # 707022470698
- Country of Origin China
- Category Bollards
Dimensions
Length | 36 in |
Height | 4-4/5 in H x 36 in L |
Details
Material | Steel |
Color | Yellow |
Description
This Global Industrial; Steel Floor Stop Bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2 diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts sold separately - Hole Dimension 0.49''. The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- SAFEWAZE Intermediate Guide, straight Not included with Kits (019-12027)
- REXNARD LF821-12In (LF821K12)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 36H, Yellow (670584)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red (238820RD)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- POST GUARD Post Guard® Bollard Cover, 8 7/8" Dia. x 52"H, Yellow W/ No Tape, 8x52YNT (8x52YNT)
- Global Industrial Bollards