Shop All Hand Soap & Lotion Dispensers
Global Industrial
Floor Standing Stainless Steel Wet Wipe Station Starter Kit
Mfr # 670298
Zoro # G711970453
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670298
- Zoro # G711970453
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Details
Item | Floor Stand |
Material | Stainless Steel |
Description
When positioned inside and outside public and commercial facilities, Global Industrial Floor Standing Wet Wipe Dispensers provide clients, guests and employees with an attractive and affordable method of keeping hands and handles clean and sanitary. Integrated wide-opening waste bin provides users with convenient disposal of used wipes. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and wonftt rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation. Dispenser body easily tilts and slides off the weighted base, making cleaning and servicing the 4 gallon extra capacity waste bin quick and easy. Global Industrial Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8in X 10in wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags 1600 wipes total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE 16 in. W Flat Mop Kit (RJOPPMOP)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- DIVERSEY Crew Tile and Grout Rejuvenator, 32 oz Spray Bottle, PK12 (101104392)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome (641528)
- PROVON LTX-12™ Dispenser, Touch-Free, 1200mL (1927-01)
- Global Industrial Hand Soap & Lotion Dispensers