Shop All Belt & Disc Sanders
Global Industrial
Floor Standing Combination Belt & Disc Sander
Mfr # 133720
Zoro # G511938462
product price: $582.59
/ea
Free Shipping & Returns
$582.59
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
- Brand Global Industrial
- MFR # 133720
- Zoro # G511938462
- Country of Origin China
- Category Belt & Disc Sanders
Description
Dual tiltable work tables. Belt and disc sanders in one unit. 1.5HP 120V AC, 12A motor. This Global Industrial Floor Standing Combination Sander puts two of the most popular sander configurations in one machine to save valuable floor space with the flexibility to move from belt to disc sanding quickly and easily. The two 11.8 x 5.9′′ work tables can each tilt from 0° to 45° for proper material positioning with miter gauges. Itfts 1.5 HP motor produces a max disc speed of 1800 RPM and belt speed of 275.6 ft/m. Stand included. 48′′L x 6′′W belt. Pre-wired with a standard 120V AC power cord. Dust ports on both belt and disc.
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
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- METABO Polishing Paste, Blue (INOX ACCESSORIES)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- WILTON Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro (1790843)
- DEWALT Cordless Drywall Sander, Cordless, 20.0 V (DCE800P2)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- JET Sander (IBGB-248)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- JET Belt Grinder, 4 hp, Corded, 220 V (414615)
- Global Industrial Sanders & Accessories