Shop All Combination Units
Global Industrial
Floor Mounted Emergency Combination Shower With Eyewash Station
Mfr # 708383
Zoro # G408825820
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes ANSI-Compliant Identification Sign & Eye Wash Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708383
- Zoro # G408825820
- UPC # 707022400688
- Country of Origin China
- Category Combination Units
Details
Color | Yellow |
Includes | ANSI-Compliant Identification Sign & Eye Wash Gauge |
Description
Mountable to the floor of a nearby working location to provide quick multipurpose access to the eyewash station and overhead emergency shower. Emergency wash station is push-handle activated while shower is pull-rod activated for immediate water flow. Schedule 40 galvanized steel ensures lasting durability and protection in conditions where corrosive elements are present. The bowl is constructed from ultra-durable and scratch resistant ABS plastic. Bright yellow color finish distinguishes clear visibility from a variety of approaching distances. Dust and pipe cover included. Shower head diameter is 10''. Bowl diameter is 11.5''. Includes ANSI Compliant identification sign. ETL Listed 101496/ANSI Z358.1-2014.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- BRIGGS & STRATTON Smart-Fill Spout (85040)
- HAWS Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead (8300-8309)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- Global Industrial Combination Units