Shop All Guard Rails
Global Industrial
Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow
Mfr # 670532R
Zoro # G708591555
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bumper Guard Shape Round
- Overall Height 60 in
- Bollard Cover Color Yellow
- Type Safety Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670532R
- Zoro # G708591555
- UPC # 707022464413
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 60 in |
Details
Material | Steel |
Bumper Guard Shape | Round |
Bollard Cover Color | Yellow |
Type | Safety Bollard |
Description
If your warehouse space needs a trusty steel bollard, the Global Industrial Floor Mount Safety Bollard is your solution. Ideal for use in indoor parking lots where vehicles need restrictive boundaries, this bollard is also suitable for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Channel Lift (E-TUG-MCLA)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- TIE DOWN ENGINEERING Ladder Hook with Wheel (65005)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GLOBAL INDUSTRIAL 42H X 24L, Steel Triple Elbow Corner Guards (239801)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- Global Industrial Guard Rails