Shop All Guard Rails
Global Industrial
Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow
Mfr # 670530R
Zoro # G808610378
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bumper Guard Shape Round
- Overall Height 48 in
- Bollard Cover Color Yellow
- Type Safety Bollard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670530R
- Zoro # G808610378
- UPC # 707022464390
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 48 in |
Details
Material | Steel |
Bumper Guard Shape | Round |
Bollard Cover Color | Yellow |
Type | Safety Bollard |
Description
If your warehouse space needs a trusty steel bollard, the Global Industrial Floor Mount Round Safety Bollard is your solution. Ideal for use in indoor parking lots where vehicles need restrictive boundaries, this bollard is also ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 36H X 24L, Yellow (239800)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL 18H Protective Rail Barrier Post For Single Rail, Post Only (436731)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- Global Industrial Warehouse Safety Guards & Protectors