Shop All Air Circulators
Global Industrial
Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
Mfr # 641770
Zoro # G008654240
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Material Plastic
- Color Blue
- Height 19 in
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641770
- Zoro # G008654240
- UPC # 707022435390
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 19 in |
Width | 17 in |
Max. Depth | 19 in |
Details
Voltage | 115 |
Material | Plastic |
Color | Blue |
Assembled | Yes |
Description
Engineered to provide a fast response at a low power draw, the Global Industrial 3-Speed Floor Dryer's main purpose is to speed up water evaporation for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded plastic housing for quiet operation that doesn't impede on communication throughout the surrounding worksite location. The industrial floor dryer pushes air using a 3/4 HP motor and includes 3-speed variations to offer efficient levels of drying for floors, walls and ceilings. Low profile design allows for stacking multiple units for easy transport to and from jobsites. Air blower includes 20'L power cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- ALL-FILTERS 18X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18241.C 4PK)
- HENRY ALUM ROOF COATING 4.75G (HE555019)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM (652299Y)
- XPOWER Air Circulator 115VAC , (FC-200)
- Global Industrial Air Circulators