Global Industrial

Flat Surfaced Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Blue


product price: $314.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This mobile flat shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12inD x 7-3/4inH and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38in to 42-1/2inH at 1-1/2in increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4inW x 15-3/4inD x 4-1/2inH to secure content and create an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2inW x 30inD and ensures years of reliable service in harsh working conditions. These desks include dual sided outlets for easy access to electrical power on both the front and back sides of the unit. The outlets include a 15ft power cord and integrated circuit breaker for surge protection. A 3in swivel with 2 locking casters is provided for easy mobility. It has a blue powder coat finish. The desk assembles easily with no wiring required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.